Shop FLASH FURNITURE
See all product information
Create Account
Marco Indoor/Outdoor Patio Wicker Rattan Bar Counter Table w/2 Shelves, Brown
- Mfr # LTS-0165-BR-GG
- Zoro # G912176272
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Capacity
200 lb
Width
54"
Material
Metal, Plastic, Plastic: Polyethylene
Length
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTS-0165-BR-GG
- Zoro #
- G912176272
- UPC #
- 196861152597
- Country of Origin
- Viet Nam
- Color
- Brown
- Capacity
- 200 lb
- Material
- Metal, Plastic, Plastic: Polyethylene
Dimensions
- Width
- 54"
- Length
- 18"
Description
Tend to your guests and upgrade your spaces style all at once with this indoor/outdoor wicker rattan patio bar counter table. This simple yet chic choice comes equipped with ample storage space thanks to an inner shelf and spacious bar top. The woven wicker rattan structure is UV-resistant and built for all weather conditions, meaning you can add this to any indoor or outdoor space with confidence. A rust-resistant powder coated metal frame is built with lasting durability in mind so you can serve dinner, drinks, and appetizers in style on your patio, by the pool, in your dining room, or wherever you and your guests are gathering. This table holds up to 200 lbs. static weight, while the shelf holds up to 50 lbs. static weight. Fixed plastic floor glides are equipped to prevent damage to your hard floors. Plus, this table is counter bar height, meaning it will pair perfectly with your favorite barstools or chairs for a complete look. Assembly is quick and easy, typically taking under ten minutes, and this table can be cleaned with just a neutral cleaner and water. Elevate your space and make a statement at every opportunity to host with this indoor/outdoor wicker rattan bar counter table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.