Belmar 82in Outdoor Sectional Sofa with Sunbrella Cushions, Sand Black Frame
Mfr # PH6101BL-57013
Zoro # G516550041
product price: $2,832.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
28.25 in
Overall Width
82 in
Overall Length
25.75 in
Material
Powder Coated Aluminum
Color
Persimmon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH6101BL-57013
Zoro #
G516550041
UPC #
-
Country of Origin
China
Dimensions
Overall Height
28.25 in
Overall Width
82 in
Overall Length
25.75 in
Details
Material
Powder Coated Aluminum
Color
Persimmon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.