Belmar Armchair with Sunbrella cushions, Sand Black Frame

  • Mfr # PH6102BL-57015

  • Zoro # G216550228


product price:  $991.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Fawn
Overall Height
28.25 in
Overall Width
28.25 in
Material
Powder Coated Aluminum
Overall Length
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH6102BL-57015
Zoro #
G216550228
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28.25 in
Overall Width
28.25 in
Overall Length
25.75 in

Details

Color
Fawn
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.