Boca Trestle Base
Mfr # PHTB504
Zoro # G916549850
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Width
36.5 in
Length
28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHTB504
Zoro #
G916549850
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Width
36.5 in
Length
28 in
Details
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.