Palis 27in. W x 15in. D Dining Height Double Column Table Base for 30in. x 48in. Table Tops, Silver
- Mfr # XU-DG-TB002-OUT-SLV-GG
- Zoro # G916518269
Key Features
Specifications
Details
- MFR #
- XU-DG-TB002-OUT-SLV-GG
- Zoro #
- G916518269
- UPC #
- 196861196454
- Country of Origin
- China
- Capacity
- 300 lb
- Color
- Silver
- Material
- Cast Iron, Steel
Dimensions
- Length
- 15 in
- Width
- 27 in
Description
Upgrade your commercial dining space with this 27W x 15D Double Column Table Base - a seamless combination of rugged strength and versatile style. Crafted with a heavy-duty cast iron base and robust steel double columns, this base holds up to 300 lbs. static weight and supports a 48W x 30D tabletop with ease. The sleek silver finish enhances any modern or classic dcor while offering corrosion resistance for both indoor and outdoor settings. Designed for restaurants, cafes, patios, and event spaces, this table base stands at standard dining height, ensuring guest comfort while maximizing tabletop stability. Assembly is quick and easy so whether you're building a bistro-style ambiance or a bustling dining area, this restaurant base offers the support and durability you need - all wrapped in a streamlined commercial design.
- Strong And Stable Double Column Table Base For Commercial Indoor/Outdoor Use
- Heavy-Duty Cast Iron Base With Silver Powder-Coated Steel Columns
- Compatible With 48"W x 30"D Rectangular Tabletops (Tabletop Not Included)
- Base Dimensions: 27"W x 15"D x 30.5"H; Dining Height
- Rust-Resistant Finish Suitable For Patios And Indoor Spaces
- Supports 2-4 Person Seating Configurations
- Quick And Secure Installation With Included Hardware
- Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.