Bristol Swivel Barstool - Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish

  • Mfr # 4301SSTT021-SB

  • Zoro # G716477124


product price:  $309.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
17.25 in
Material
Steel
Overall Height
42.5 in
Frame Color
Sand Black
Seat Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4301SSTT021-SB
Zoro #
G716477124
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17.25 in
Overall Height
42.5 in
Seat Height
30.5 in
Seat Width
17.25 in
Seat Depth
16.5 in
Depth
17.75 in

Details

Material
Steel
Color
Tapestry
Frame Color
Sand Black
Item
Swivel Barstool

Description

The Bristol swivel barstool combines clean lines and practical durability for a stylish addition to any restaurant or bar. Upholstered in a textured, easy-to-maintain Grade 4 Vinyl, it offers excellent stain resistance and performance in high-traffic settings. The sleek steel frame, finished in Sand Black, delivers a modern look along with the strength required for commercial use.


  • Contemporary steel frame design in an attractive Sand Black finish
  • Grade 4 Vinyl offers exceptional durability and superior stain resistance
  • Built to stand up to heavy commercial use
  • Made for indoor use only
  • 250 lb. weight capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.