Shop BFM SEATING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lima Ladder Back Swivel Barstool - Farm House Relic Seat - Steel Frame - Sand Black Finish
- Mfr # 2160SFHR-SB
- Zoro # G816476959
product price:
$
155.99
/ea
Key Features
Overall Height
42.5 in
Overall Width
17.25 in
Material
Steel
Seat Height
30.5 in
Seat Depth
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2160SFHR-SB
- Zoro #
- G816476959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 42.5 in
- Overall Width
- 17.25 in
- Seat Height
- 30.5 in
- Seat Depth
- 16.5 in
- Seat Width
- 16.5 in
- Depth
- 17.75 in
Details
- Color
- Farm House
- Material
- Steel
- Item
- Swivel Barstool
- Frame Color
- Sand Black
Description
Designed for commercial indoor settings, the Lima swivel barstool adds comfort and mobility to your restaurant or bar. Its smooth swivel function allows for easy movement while the sturdy steel frame and Relic seat offer long-lasting performance and a cohesive design. Ideal for high-traffic dining spaces, this barstool combines practical durability with a modern, streamlined look.
- Commercial swivel barstool for indoor restaurant and bar use
- Smooth 360° swivel function for ease of movement
- Heavy-duty steel frame with Relic wood seat
- Pairs with Relic tables, bar counters, and server stations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.