Chester Chair - Farm House Relic Seat & Back - Steel Frame - Sand Black

  • Mfr # 102CFHR-SB

  • Zoro # G516477348


product price:  $125.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
Width (In.)
18.25 in
Depth (In.)
20.75 in
Height (In.)
34 in
Seat Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102CFHR-SB
Zoro #
G516477348
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
18.25 in
Depth (In.)
20.75 in
Height (In.)
34 in
Seat Height
18 in
Seat Depth
18 in
Seat Width
14 in

Details

Item
Chair
Material
Steel
Color
Farm House
Frame Color
Sand Black

Description

Enhance your restaurants interior with the clean, modern style of the Relic dining chair. Designed for indoor use, this chair features a sturdy metal frame with a sand black powder-coated finish that complements a wide range of decors. The seat and back are styled to coordinate seamlessly with Relic tabletops, waitstations, and trash enclosures-helping you create a cohesive, polished look throughout your space. Built to meet the demands of commercial environments, the Relic dining chair delivers comfort, durability, and lasting visual appeal.


  • Relic seat and back matches Relic tabletops, waitstations and trash enclosures
  • Modern contemporary design
  • Durable powder coated metal frame for years of service
  • Indoor use only
  • 250 lb. weight capacity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.