Erie Black Woven Paper Cord and Wood Dining Chairs - Set of 2
- Mfr # LCERSIBLK
- Zoro # G514675029
Key Features
Specifications
Product Information
- MFR #
- LCERSIBLK
- Zoro #
- G514675029
- UPC #
- 840254341760
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 19 in
- Depth (In.)
- 21 in
- Height (In.)
- 31 in
Details
- Material
- Paper Cord, Rubberwood
- Color
- Black
- Finish
- Black
Description
Transform your indoor dining space with the Erie Black Woven Paper Cord and Wood Dining Chairs - a set of 2 chairs that seamlessly blend contemporary style with classic elegance. Crafted with precision, these dining chairs are designed to make a statement in your dining room or kitchen. The Danish and mid-century modern influences shine through in the sleek design, combining functionality with artistic flair. The black woven paper cord seat not only adds a touch of sophistication but also creates a visually striking contrast against the warm, wooden frame, making these chairs a focal point in any setting. As versatile furniture pieces, these dining chairs transcend their role, doubling as accent chairs or chic additions to your vanity. The ergonomic design ensures comfort during meals, providing both support and style. The set of 2 dining chairs allows you to effortlessly coordinate your dining area, creating a cohesive and inviting atmosphere. Upholstered dining chairs are synonymous with refined dining experiences, and the Erie collection takes it a step further by marrying comfort and contemporary design. Elevate your dining room or kitchen with the Erie Black Woven Paper Cord and Wood Dining Chairs, where every detail is crafted to enhance your indoor space. The Eerie dining chair is also available in natural oak with light brown papercord.
- •PRODUCT DIMENSIONS - W: 19 In. x D: 21 In. x H: 31 In. x Seat H: 19 In.
- •DURABILITY - Rubberwood exhibits good stability, making it less prone to warping or twisting. Properly maintained rubberwood furniture can withstand regular use for a long time. This ensures that furniture maintains its shape and structural integrity.
- •EASY AND BREEZEY - These chairs are crafted with tightly woven paper cord, which is known for being flexible, breathable, and lightweight. Paper cord lends a contemporary yet traditional feel to any room, so it can fit into your existing space or anchor the rest of your design.
- •CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your home.
- •EASY MAINTENANCE – Wood furniture is easy to care for. Regular dusting and occasional polishing are usually sufficient to keep the furniture looking vibrant and well-maintained.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.