Zoro Homepage

Daytona Stacking Patio Dining Armchair Sand Black

  • Mfr # SU2811CBL

  • Zoro # G616549808


product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Width
21.5 in
Material
Powder Coated Steel
Color
Black
Length
33 in
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2811CBL
Zoro #
G616549808
UPC #
-
Country of Origin
China

Dimensions

Width
21.5 in
Length
33 in
Depth
20.5 in

Details

Material
Powder Coated Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.