Daytona Stacking Patio Dining Barstool Sand Black
Mfr # SU2810BBL
Zoro # G216549826
product price: $158.99
/eaSold in multiples of 2 for $317.98
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Black
Width
18.5 in
Depth
17.75 in
Length
42 in
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU2810BBL
Zoro #
G216549826
UPC #
-
Country of Origin
China
Dimensions
Width
18.5 in
Depth
17.75 in
Length
42 in
Details
Color
Black
Material
Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.