Shop HOMEROOTS
See all product information
Create Account
40" Brown Metal Swivel Outdoor Counter Height Bar chair with Footrest
- Mfr # 571170
- Zoro # G322325031
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
23.5 in
Height
40 in
Application Type
Non-Commercial
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571170
- Zoro #
- G322325031
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 23.5 in
- Height
- 40 in
- Depth
- 25 in
Details
- Item
- Outdoor Bar Chair
- Color
- Brown
- Application Type
- Non-Commercial
- Assembly
- Partial Assembly Needed
Description
Comfort and design come together nicely in this 40-inch brown metal swivel outdoor counter height bar chair with footrest. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. The zipper removable cushion covers offer the convenience of easy maintenance, allowing you to keep your outdoor seating clean and fresh. Let these brown cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 23.5-inch W x 25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.