Zoro Homepage

Daytona Stacking Patio Dining Side Chair Sand Black

  • Mfr # SU2810CBL

  • Zoro # G916549775


product price: $127.99
/ea
Sold in multiples of 2 for $255.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Length
33 in
Material
Powder Coated Steel
Depth
20.5 in
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2810CBL
Zoro #
G916549775
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Depth
20.5 in
Width
17.75 in

Details

Material
Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.