Zoro Homepage

Elite 24in Round Base

  • Mfr # PHTB24RSS

  • Zoro # G716549999


product price: $419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Metal
Color
Silver
Length
28.75 in
Width
24 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB24RSS
Zoro #
G716549999
UPC #
-
Country of Origin
China

Dimensions

Length
28.75 in
Width
24 in
Depth
24 in

Details

Material
Powder Coated Metal
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.