Key West - Vertical Slat Stacking Armchair - Powder Coated Aluminum - Berry

  • Mfr # PHKWAC-BY

  • Zoro # G116549971


product price: $170.99
/ea
Sold in multiples of 4 for $683.96
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Depth
21.25 in
Width
21.25 in
Material
Powder Coated Aluminum
Color
Berry
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHKWAC-BY
Zoro #
G116549971
UPC #
-
Country of Origin
China

Dimensions

Depth
21.25 in
Width
21.25 in
Length
31 in

Details

Material
Powder Coated Aluminum
Color
Berry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.