Shop HOMEROOTS
See all product information
Create Account
26" Gray and Black Steel Indoor Outdoor Dining Chair with Gray Cushion
- Mfr # 490229
- Zoro # G422832637
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Includes
One
Chair Width
26 in
Commercial Use
Yes
Chair Depth
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490229
- Zoro #
- G422832637
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Chairs
- Modular
- No
- Includes
- One
- Commercial Use
- Yes
- Chair Finish
- Matte Black
- Product Type
- Contemporary
- Chair Frame Material
- Steel
- Number of Chairs Included
- 1
- Canopy Included
- No
- Outdoor Chair Type
- Dining Chair
- Chair Frame Color
- Black, Gray
- Assembly
- Partial Assembly Needed
- Cushions Included
- Yes
Dimensions
- Chair Width
- 26 in
- Chair Depth
- 33 in
- Chair Height
- 41 in
Description
Experience the perfect blend of form and function with the 26-inch gray and black steel indoor outdoor dining chair with gray cushion, designed to withstand the elements while providing exceptional comfort and timeless design. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 41-inch H x 26-inch W x 33-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.