Key West - Vertical Slat Stacking Armchair - Powder Coated Aluminum - Soft Gray
Mfr # PHKWAC-SG
Zoro # G616550002
product price: $170.99
/ea
Sold in multiples of 4 for $683.96
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
Key Features
Length
31 in
Width
21.25 in
Depth
21.25 in
Color
Soft Gray
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHKWAC-SG
Zoro #
G616550002
UPC #
-
Country of Origin
China
Dimensions
Length
31 in
Width
21.25 in
Depth
21.25 in
Details
Color
Soft Gray
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.