Coral Steel Patio Arm Chair with Round Back, PK5
- Mfr # 5-CO-3-RED-GG
- Zoro # G2798137
product price:Â
$
338.99
/pk of 5, $67.80/ea
Key Features
Material
Plastic, Steel
Width
21
Height
32.25
Weight Capacity
300
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-CO-3-RED-GG
- Zoro #
- G2798137
- UPC #
- 889142066279
- Country of Origin
- China
- Item
- Coral Indoor-Outdoor Steel Patio Ar,PK5
- Color
- Coral
- Material
- Plastic, Steel
- Weight Capacity
- 300
- Finish
- Pink Powder Coat
Dimensions
- Width
- 21
- Height
- 32.25
- Length
- 24
Description
Coral Indoor-Outdoor Steel Patio Ar,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.