Key West - Vertical Slat Stacking Barstool - Powder Coated Aluminum - Berry
Mfr # PHKWBS-BY
Zoro # G316549986
product price: $203.99
/eaSold in multiples of 2 for $407.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Color
Berry
Width
20.5 in
Length
39.75 in
Depth
22.5 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHKWBS-BY
Zoro #
G316549986
UPC #
-
Country of Origin
China
Dimensions
Width
20.5 in
Length
39.75 in
Depth
22.5 in
Details
Color
Berry
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.