Zoro Homepage

Largo 30in Teak Patio Bar Stool

  • Mfr # PH101BTKBL

  • Zoro # G516550164


product price: $316.99
/ea
Sold in multiples of 2 for $633.98
Item requires special delivery charges. A $87.50 per item surcharge will be applied.

Key Features

Color
Brown and Black
Length
45.75 in
Material
Powder Coated Aluminum
Depth
22.75 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH101BTKBL
Zoro #
G516550164
UPC #
-
Country of Origin
China

Dimensions

Length
45.75 in
Depth
22.75 in
Width
22 in

Details

Color
Brown and Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.