Shop HOMEROOTS
See all product information
Create Account
Set of Four 26" Baby Blue Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
- Mfr # 565356
- Zoro # G822357044
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Color
Baby Blue
Width
19.7 in
Height
36.2 in
Depth
19.9 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565356
- Zoro #
- G822357044
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Outdoor Bar Chair
- Color
- Baby Blue
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
Dimensions
- Width
- 19.7 in
- Height
- 36.2 in
- Depth
- 19.9 in
Description
The perfect way to add some extra seating to your outdoor oasis, this set of four 26-inch baby blue heavy duty plastic low back outdoor counter height bar chairs with footrest will elevate the look and vibe of your space. Allow the mesmerizing slat design with baby blue color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.2-inch h x 19.7-inch w x 19.9-inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.