Lima Ladder Back Barstool - Farm House Relic Seat - Steel Frame - Silver Mist Finish

  • Mfr # 2160BFHR-SM

  • Zoro # G916476934


product price:  $154.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42.5 in
Color
Farm House
Overall Width
17.25 in
Material
Steel
Depth
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2160BFHR-SM
Zoro #
G916476934
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42.5 in
Overall Width
17.25 in
Depth
18.5 in
Seat Width
17 in
Seat Depth
16.5 in
Seat Height
29 in

Details

Color
Farm House
Material
Steel
Item
Barstool
Frame Color
Silver Mist

Description

The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.


  • Bar-height seating designed for commercial indoor use
  • Durable steel frame with contemporary profile
  • Coordinates with Relic tops, bar counters, and server stations
  • Ideal for high-volume restaurant and bar environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products