Shop BAXTON STUDIO
See all product information
Create Account
Preston Modern Luxe and Glam Green Velvet Upholstered and Two-Tone Metal 2-Piece Bar Stool Set
- Mfr # Set of 2 190-11785-ZORO
- Zoro # G503531664
product price:Â
$
229.99
/pr
Free Shipping & Returns
Key Features
Overall Height
42.1
Overall Width
17.3
Overall Length
22
Color
Green/Black/Gold
Material
Fabric"Polyester 100%"/Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Set of 2 190-11785-ZORO
- Zoro #
- G503531664
- UPC #
- 193271196135
- Country of Origin
- China
- Color
- Green/Black/Gold
- Material
- Fabric"Polyester 100%"/Plywood/Metal
- Includes
- Two (2) Bar Stools
- Weight
- 16.3
Dimensions
- Overall Height
- 42.1
- Overall Width
- 17.3
- Overall Length
- 22
- Width
- 17.3
- Height
- 42.1
- Length
- 22
Description
Create the chic lounge of your dreams with the ambitious Preston bar stool. Made in China, this bar stool is comprised of a sturdy wood seat padded with plush foam and upholstered in luscious velvet fabric. The channel tufted backrest ensures superb back support while highlighting the rich hues of the velvet. Requiring assembly, the Preston utilizes ergonomic footrests for enhanced comfort and relaxation. Two-tone black and gold finished metal legs complete the look, giving the Preston bar stool a stunning display steeped in modern glamour.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.