Lima Ladder Back Barstool - Knotty Pine Relic Seat - Steel Frame - Clear Coat Finish

  • Mfr # 2160BKPR-CL

  • Zoro # G016477015


product price: $180.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
42.5 in
Color
Knotty Pine
Overall Width
17.25 in
Seat Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160BKPR-CL
Zoro #
G016477015
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42.5 in
Overall Width
17.25 in
Seat Depth
16.5 in
Depth
18.5 in
Seat Height
29 in
Seat Width
17 in

Details

Material
Steel
Color
Knotty Pine
Item
Barstool
Frame Color
Clear Coat

Description

The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.


  • Bar-height seating designed for commercial indoor use
  • Durable steel frame with contemporary profile
  • Coordinates with Relic tops, bar counters, and server stations
  • Ideal for high-volume restaurant and bar environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.