Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54" Brown Solid Wood and Iron Pedestal Base Round Top Dining Table
- Mfr # 380465
- Zoro # G522909161
product price:Â
$
2,084.99
/ea
Key Features
Shape
Round
Width
54 in
Length
54 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380465
- Zoro #
- G522909161
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Gray
- Frame Material
- Iron
- Leg Type
- Pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 4 lb
Dimensions
- Width
- 54 in
- Length
- 54 in
- Height
- 30 in
Description
This good looking 54-inch brown solid wood and iron pedestal base round top dining table is sure to inspire compliments. A sleek brown monotone color gives this iron and solid wood table a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 54.00-inch w x 54.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.