
Lima Ladder Back Counter Height Stool - Chestnut Relic Seat - Steel Frame - Clear Coat Finish
Mfr # 2160HCSR-CL
Zoro # G716477162
product price:Â $202.99
/eaKey Features
Width
17.25 in
Height
39.5 in
Depth
18.25 in
Material
Steel
Frame Color
Clear Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160HCSR-CL
Zoro #
G716477162
UPC #
-
Country of Origin
China
Dimensions
Width
17.25 in
Height
39.5 in
Depth
18.25 in
Seat Height
27 in
Seat Width
17 in
Seat Depth
16.5 in
Details
Seat Color
Chestnut
Material
Steel
Frame Color
Clear Coat
Item
Counter Height Stool
Description
The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.
- Counter-height seating designed for commercial indoor use
- Durable steel frame with contemporary profile
- Coordinates with Relic tops, bar counters, and server stations
- Ideal for high-volume restaurant and bar environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.