Zoro Homepage

Longport 4-Leg Bar Height Bolt-Down Table 32x48, Synthetic Teak Top, Black Frame

  • Mfr # PH4L3248TKBLT

  • Zoro # G616549747


product price: $808.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
42 in
Color
Black
Material
Powder Coated Aluminum
Length
48 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4L3248TKBLT
Zoro #
G616549747
UPC #
-
Country of Origin
China

Dimensions

Height
42 in
Length
48 in
Width
32 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.