Shop BFM SEATING
See all product information
Create Account
Margate 18in Round Bar Height Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column
- Mfr # PHTB18RBLTU
- Zoro # G916550191
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Length
41.75 in
Width
18 in
Depth
18 in
Color
Black
Material
Powder Coated Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHTB18RBLTU
- Zoro #
- G916550191
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Powder Coated Metal
Dimensions
- Length
- 41.75 in
- Width
- 18 in
- Depth
- 18 in
Description
Powder Coated Black - Umbrella Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.