Stamped Steel - 30in Round Base - Bar Height with Foot-Ring - 4in Column - 10 5/8in Welded Top Plate
- Mfr # STB-304RTFR
- Zoro # G716476950
Key Features
Specifications
Details
- MFR #
- STB-304RTFR
- Zoro #
- G716476950
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Description
STB Table Bases are engineered for strength, versatility, and ease of use in high-volume restaurant and hospitality environments. With heavyweight, durable construction and a sturdy 11.5in x 11.5in stamped steel top plate, these bases provide reliable support for solid core tabletops in dining, counter, or bar height configurations. Designed to accommodate most laminate, veneer, solid wood, and solid surface tops, STB bases are finished in a durable Sand Black powder coat and assemble easily-making them a dependable choice for busy commercial settings.
- Heavy-Duty Performance – Built for high-volume indoor hospitality use, STB bases feature durable steel construction that supports even the heaviest solid core tabletops.
- Versatile Sizing Options – Available in dining, counter, and bar heights to suit a wide range of commercial layouts and design needs.
- Secure & Stable – Includes a stamped steel top plate (11.5" x 11.5") for solid attachment and long-term stability.
- Clean Powder Coat Finish – A resilient powder-coated surface offers scratch resistance and a sleek, professional look for indoor environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.