Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margate 20in Square Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column

  • Mfr # PHTB20SQBYU

  • Zoro # G516550102


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length
28.75 in
Depth
20 in
Material
Powder Coated Metal
Color
Berry
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB20SQBYU
Zoro #
G516550102
UPC #
-
Country of Origin
China

Dimensions

Length
28.75 in
Depth
20 in
Width
20 in

Details

Material
Powder Coated Metal
Color
Berry

Description

Powder Coated Berry - Umbrella Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.