Margate 24in Square Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column

  • Mfr # PHTB24SQSVU

  • Zoro # G716550162


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
28.75 in
Material
Powder Coated Metal
Depth
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB24SQSVU
Zoro #
G716550162
UPC #
-
Country of Origin
China

Dimensions

Length
28.75 in
Depth
24 in
Width
24 in

Details

Color
Silver
Material
Powder Coated Metal

Description

Powder Coated Silver - Umbrella Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.