Shop BFM SEATING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Meghan 2-Seat Bolt-Down Bench, Grade 4 Upholstered Seat - Steel Frame - Sand Black Finish
- Mfr # JS337MWH2165-SB
- Zoro # G816477666
product price:Â
$
412.99
/ea
Key Features
Frame Color
Sand Black
Height
18 in
Seat Depth
14 in
Depth
14 in
Seat Width
47.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS337MWH2165-SB
- Zoro #
- G816477666
- UPC #
- -
- Country of Origin
- China
- Frame Color
- Sand Black
- Item
- Bench
- Material
- Steel
- Color
- Molten
Dimensions
- Height
- 18 in
- Seat Depth
- 14 in
- Depth
- 14 in
- Seat Width
- 47.25 in
- Width
- 47.25 in
- Seat Height
- 18 in
Description
Designed for modern hospitality spaces, the Meghan bench offers a clean, contemporary look with durable construction to match. Its sleek powder-coated steel frame, finished in Sand Black, provides reliable strength for daily commercial use. The bench is upholstered in Grade 4 Vinyl, offering a soft feel, excellent stain resistance, and long-lasting performance. Whether used in dining areas, lounges, or waiting spaces, the Meghan bench delivers comfort, durability, and style in equal measure.
- Powder coated steel frame for superior durability
- Easy to maintain- wipes clean with soap and water
- Grade 4 vinyl for long-lasting good looks
- Indoor use only
- 250 lb. weight capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.