Shop BFM SEATING
See all product information
Create Account
Meghan Bench, Grade 4 Upholstered Seat & Back - Auburn
- Mfr # JS337M2182-2182SB
- Zoro # G524219046
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
48 in
Material
Steel
Height
35 in
Load Capacity
350 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS337M2182-2182SB
- Zoro #
- G524219046
- UPC #
- -
- Country of Origin
- China
- Item
- Bench with Back
- Material
- Steel
- Load Capacity
- 350 lbs.
- Color
- Black
- Upholstery Color
- Auburn
Dimensions
- Length
- 19 in
- Width
- 48 in
- Height
- 35 in
Description
The Meghan Bench with back combines clean, contemporary style with commercial-grade durability. Constructed with a welded box-tube steel frame and finished in a sand black powder coat, it is designed to withstand the demands of busy hospitality environments. The upholstered seat and back provide added comfort, while bolt-down capability offers secure installation when needed. Designed to complement the Meghan seating collection, this versatile bench creates a coordinated look for restaurants, cafes, bars, waiting areas, and other commercial spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.