Shop BFM SEATING
See all product information
Create Account
Memphis 2-Seat Bolt-Down Bench, Autumn Ash Solid Wood Seat & Back, Sand Black Frame
- Mfr # JS337ASH-AASB
- Zoro # G224219049
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
35 in
Upholstery Color
Ash
Color
Black
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS337ASH-AASB
- Zoro #
- G224219049
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Upholstery Color
- Ash
- Color
- Black
- Load Capacity
- 350 lbs.
- Item
- Bench with Back
Dimensions
- Height
- 35 in
- Width
- 48 in
- Length
- 19 in
Description
The Memphis Bench with back combines clean, contemporary style with commercial-grade durability. Constructed with a welded box-tube steel frame and finished in a sand black powder coat, it is designed to withstand the demands of busy hospitality environments. The Ash wood seat and back feature a warm Autumn Ash finish, while bolt-down capability offers secure installation when needed. Designed to complement the Memphis seating collection, this versatile bench creates a coordinated look for restaurants, cafes, bars, waiting areas, and other commercial spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.