Madera Open Back Leather Dining Side Chair, Fully Assembled
- Mfr # MCWNR-18CP
- Zoro # G224200351
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.29 in
Depth (In.)
19.69 in
Seat Depth
18.89 in
Series
Madera
Seat Height
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCWNR-18CP
- Zoro #
- G224200351
- UPC #
- 644380792881
- Country of Origin
- China
- Item
- Dining Chairs
- Series
- Madera
- Color
- Champagne
- Material
- Leather/Aluminum
Dimensions
- Width (In.)
- 19.29 in
- Depth (In.)
- 19.69 in
- Seat Depth
- 18.89 in
- Seat Height
- 18.11 in
- Height (In.)
- 40.55 in
Description
Upgrade your space instantly with the LeisureMod Madera Dining Chair. Combined a chic, high-back design with a realistic wood-look finish that requires none of the maintenance of traditional wood. The ergonomic open-back gap keeps you cool, while the premium leather seating provides a soft, easy-to-clean surface for busy households. Forget the tools and the blueprints-this chair ships fully assembled and features floor-protective glides, making it the perfect "no-hassle" addition to any modern dining room or office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.