Monterey Barstool - Aluminum Frame - Java Synthetic Wicker
Mfr # PH500BJV
Zoro # G416549749
product price: $314.99
/eaSold in multiples of 2 for $629.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Brown
Width
18.75 in
Depth
21 in
Length
42.25 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH500BJV
Zoro #
G416549749
UPC #
-
Country of Origin
China
Dimensions
Width
18.75 in
Depth
21 in
Length
42.25 in
Details
Color
Brown
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.