Zoro Homepage

Monterey Stacking Armchair - Aluminum Frame - Java Synthetic Wicker

  • Mfr # PH501CJV

  • Zoro # G816550161


product price: $246.99
/ea
Sold in multiples of 2 for $493.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Brown
Length
34.5 in
Material
Powder Coated Aluminum
Depth
23 in
Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH501CJV
Zoro #
G816550161
UPC #
-
Country of Origin
China

Dimensions

Length
34.5 in
Depth
23 in
Width
21.75 in

Details

Color
Brown
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.