
NV 4 Leg Set - Counter Height - Sand Black
Mfr # NV4L-SBC
Zoro # G016477572
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NV4L-SBC
Zoro #
G016477572
UPC #
-
Country of Origin
China
Details
Color
Black
Material
Steel
Description
Add a sleek, retro-inspired vibe to your restaurant or cafe with our NV Corner Legs Table Base. Featuring a minimalist hairpin design and durable 6in x 6in welded mounting plates, this set of four steel legs is finished in a sand black powder coat for long-lasting commercial use. A stylish choice for custom tabletops, these legs bring both stability and visual interest to any modern indoor dining space.
- Distinctive hairpin design adds a sleek, modern touch to indoor dining and hospitality spaces
- Durable powder-coated steel construction built for long-lasting indoor use
- Includes four 6" x 6" welded plates for easy, stable installation across a variety of tabletops
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.