Shop BFM SEATING
See all product information
Create Account
Roatan, Stacking Aluminum Armchair, Synthetic Weave And Natural Bamboo Finish
- Mfr # PH28C-NT
- Zoro # G023783819
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Overall Length
23 in
Material
Aluminum
Height
32 in
Width
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH28C-NT
- Zoro #
- G023783819
- UPC #
- -
- Country of Origin
- China
- Color
- Tan
- Material
- Aluminum
- Item
- Arm Chair
Dimensions
- Overall Length
- 23 in
- Height
- 32 in
- Width
- 21.5 in
Description
The Roatan Outdoor Seating Collection brings the relaxed beauty of natural wicker and rattan to commercial patios, poolside dining areas, cafes, resorts, and open-air hospitality spaces. Designed with a powder-coated aluminum frame finished to resemble natural rattan, Roatan offers a warm, handcrafted look with the durability needed for outdoor foodservice environments. Available as both an armchair and barstool, this collection makes it easy to create a coordinated seating layout across dining and bar-height areas. Its woven seat and back, curved profile, and integrated arms add comfort, texture, and casual coastal style, making Roatan a welcoming choice for restaurants, hotel patios, rooftop bars, beach clubs, and resort dining spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.