Zoro Homepage

Surf Inlay 4-Leg Bolt-Down Bar Ht. Table 36x72 - Pietro Top - White Frame

  • Mfr # PH4L3672PRWHT

  • Zoro # G616549792


product price: $1,495.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
42 in
Material
Powder Coated Aluminum
Color
White
Length
72 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4L3672PRWHT
Zoro #
G616549792
UPC #
-
Country of Origin
China

Dimensions

Height
42 in
Length
72 in
Width
36 in

Details

Material
Powder Coated Aluminum
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products