Lourdes French Bistro 31.5in. Tbl, White and Navy PE Rattan, Glass Top, Bamboo Print Aluminum Frame

  • Mfr # SDA-AD641012-80-WHNVY-NAT-GG
  • Zoro # G611222133
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Weight
20.7 lbs.
Length
31.5 in.
Material
Aluminum, Polyethylene, Rattan
Width
31.5 in.
Color
White & Navy Rattan/Natural Frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDA-AD641012-80-WHNVY-NAT-GG
Zoro #
G611222133
UPC #
840196386027
Country of Origin
China

Dimensions

Length
31.5 in.
Width
31.5 in.

Details

Weight
20.7 lbs.
Material
Aluminum, Polyethylene, Rattan
Color
White & Navy Rattan/Natural Frame
Capacity
200 lbs.
Shape
Round

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro table. The durable PE Rattan structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Table
  • •White/Navy PE Rattan Structure
  • •Powder Coated Natural Finish Bamboo Print Aluminum Frame Will Not Rust
  • •Holds up to 200 lbs. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Tempered Glass Top
  • •Easy Assembly in Under Ten Minutes
  • •Cleans with Water-Based Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.