Tahiti Stacking Side Chair - Black rope back, Black Sling seat, Black powder coat aluminum

  • Mfr # PHXSCBLBL

  • Zoro # G516477355


product price:  $152.99
/ea
Sold in multiples of 4 for $611.96
Additional $33.75 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame
Weight Capacity
250 lbs.
Features
Synthetic rope back & sides
Weight
7
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHXSCBLBL
Zoro #
G516477355
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Depth
21.75 in
Length
30.25 in

Details

Material
Aluminum Frame
Weight Capacity
250 lbs.
Features
Synthetic rope back & sides
Weight
7
Finish
Sand Black
Color
Black
Application
Outdoor

Description

The sleek and stylish Tahiti chair is crafted for commercial outdoor use. These pieces are constructed from durable powder-coated aluminum, ensuring longevity and resistance to the elements. The sling seats, made from high-quality Phifertex fabric, offer unparalleled comfort and breathability, while the synthetic rope backs provide both support and a touch of modern elegance. The Tahiti seating family is the perfect blend of comfort, form, and function, making them a must-have for any outdoor commercial dining space.


  • Sophisticated, modern design
  • Durable powder coated aluminum frame for years of service
  • Synthetic rope back with Phifertex® sling seat
  • Designed for outdoor use
  • Stacks for easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.