Shop HOMEROOTS
See all product information
Create Account
Set of Four 26" White Faux Rattan Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
- Mfr # 565352
- Zoro # G522361921
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Height
36.2 in
Commercial Use
Yes
Depth
19.9 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565352
- Zoro #
- G522361921
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Outdoor Bar Chair
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
Description
This set of four 26-inch white faux rattan heavy duty plastic low back outdoor counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Allow the enchanting white color to leave a memorable impression and highlight your one-of-a-kind persona. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.2-inch h x 19.7-inch w x 19.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.