Zoro Homepage

Trash Enclosure, Chestnut, Relic Laminate, 22 in

  • Mfr # TE4622CS

  • Zoro # G916476965


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Height
46 in
Overall Width
22 in
Material
Relic Laminate
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE4622CS
Zoro #
G916476965
UPC #
-
Country of Origin
China

Dimensions

Height
46 in
Overall Width
22 in
Depth
22 in

Details

Item
Trash Enclosure
Color
Chestnut
Material
Relic Laminate

Description

Enhance your hotel's or restaurant's cleanliness and aesthetics with our stylish wood-look trash enclosure. Designed specifically for hospitality settings, this trash can offers rugged commercial construction that stands up to heavy use. Its attractive, low-maintenance finish matches the popular Relic series table tops, creating a cohesive and elegant decor. With its durable materials and ability to accommodate commercial liners, this trash enclosure combines functionality and style, making it an ideal addition to any high-traffic area. Upgrade your space with a coordinated, sophisticated look that's easy to maintain.


  • Rugged commercial construction
  • Attractive low maintenance finish
  • Accommodates commercial liners
  • Use with relic table tops for a coordinated decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.