Zoro Homepage

Urban - Loop Frame 30 x 60in Dining Height Table Base - Sand Black

  • Mfr # TBU2-3060

  • Zoro # G216477136


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBU2-3060
Zoro #
G216477136
UPC #
-
Country of Origin
China

Details

Material
Steel
Color
Black

Description

Bring contemporary edge and lasting stability to any dining space with the Urban Loop Table Base. Featuring a clean, minimalist loop design and a durable steel frame in a sand black powder-coated finish, this indoor-only base offers a sleek, modern foundation for restaurants, cafes, and hospitality venues. ADA compliant and built for commercial performance, Urban Loop pairs seamlessly with our Relic, Midtown, and Veneer tops-as well as most standard tabletop brands-making it a smart, stylish choice for todays functional and design-forward interiors.


  • Sleek Loop-Style Design – The clean, minimalist silhouette of the Urban base adds contemporary appeal to any indoor dining space.
  • Compact Footprint – Its open loop frame offers stability without taking up unnecessary floor space, making it ideal for tighter seating layouts.
  • Durable Steel Frame – Crafted from sturdy steel with a sand black powder-coated finish, the Urban base is built for long-lasting indoor commercial use.
  • Versatile Tabletop Compatibility – Pairs effortlessly with BFM Seating’s Relic, Midtown, and Veneer tabletops, as well as most standard tops, for easy design integration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.