Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R93524500001
Zoro #
G3984181
UPC #
-
Country of Origin
Multiple
Dimensions
Width
37 1/8 in
Depth
3 1/8 in
Height
4 in
Overall Width
37 1/8 in
Overall Depth
3 1/8 in
Compatible Gate Maximum Length
16 1/2 ft
Overall Height
4 in
Details
Item
Swing Gate Operator Kit
Type
Single
For Use With
Swing Gates
Includes
(2) Radio Transmitters, Cabling, Control Board, Operator with Mounting Brackets, Reflective Photocell
Cycle
60 Cycles/Day
Color
Gray
Voltage
24V DC - 120V AC
Standards
UL 325
Operation
Residential Grade
Safety Features
Built In Thermal Overload and Torque Limited
Motor
40W
Max. Capacity
16-1/2 ft Gate, 550 Lbs.
Compatible Gate Type
Single Swing
Compatible Gate Maximum Capacity
550 lb
Features
Built-In Thermal Overload and Torque Limited
Description
Swing Gate Operator Kit, Overall Height 4 in, Operating Voltage 24V DC to 120V AC, Includes (2) Radio Transmitters, Cabling, Control Board, Operator with Mounting Brackets, Reflective Photocell, Overall Width 37 1/8 in, Overall Depth 3 1/8 in, Color Gray, Features Built-In Thermal Overload and Torque Limited, Compatible Gate Type Single Swing, Compatible Gate Maximum Length 16 1/2 ft, Compatible Gate Maximum Capacity 550 lb, Standards UL 325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.