Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Gate Operator, Gray, Stainless Steel

  • Mfr # P940093 02001

  • Zoro # G816065825


product price: $3,422.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
CE, cMETus, ISO 14001, ISO 9001 Certified, UNAC
Color
Gray
Voltage
220 to 240V AC
Includes
3-Phase Asynchronous Motor, Inverter, Manual Release, Obstruction Detection via Encoder, Radio Receiver
Compatible Gate Maximum Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940093 02001
Zoro #
G816065825
UPC #
-
Country of Origin
Italy

Dimensions

Compatible Gate Maximum Length
16 ft
Overall Width
13 5/8 in
Overall Height
40 1/2 in
Overall Depth
19 3/8 in

Details

Item
Swing Gate Operator
Standards
CE, cMETus, ISO 14001, ISO 9001 Certified, UNAC
Color
Gray
Voltage
220 to 240V AC
Includes
3-Phase Asynchronous Motor, Inverter, Manual Release, Obstruction Detection via Encoder, Radio Receiver
Minimum Operating Temperature
-40 Degrees F
Maximum Motor Horsepower
67/200 hp
Operating Voltage
220 to 240V AC
Maximum Operating Temperature
140 Degrees F
Material
Stainless Steel
Gate Operating Speed
0.7 to 3.9 Seconds
Features
Internal Lubrication is Based in Oil Bath, Mechanical Locking, Release is Inside the Structure
Power Source
Electric

Description

Swing Gate Operator, Overall Height 40 1/2 in, Operating Voltage 120V AC, Includes 3-Phase Asynchronous Motor, Inverter, Manual Release, Obstruction Detection via Encoder, Radio Receiver, Gate Operating Speed 0.7 to 3.9 Seconds, Power Source Electric, Overall Width 13 5/8 in, Overall Depth 19 3/8 in, Color Gray, Material Stainless Steel, Maximum Motor Horsepower 67/200 hp, Features Internal Lubrication is Based in Oil Bath, Mechanical Locking, Release is Inside the Structure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.