Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 x 24 in. MasterVision River Magnetic Glass Dry-Erase Board

  • Mfr # GL040107

  • Zoro # G009926339


product price: $67.15
/ea

Key Features

Board Color
White
Height
24 in
Corner Shape
Rectangle
Board Material
Glass
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL040107
Zoro #
G009926339
UPC #
560375000925
Country of Origin
China

Dimensions

Height
24 in
Width
18 in
Board Thickness
1/4 in
Board Width
18" (1.5 ft)
Board Height
24" (2 ft)

Details

Item
Dry Erase Board
Board Color
White
Corner Shape
Rectangle
Board Material
Glass
Assembly
Assembled
Application
Room, Office, Training Room, Meeting
Board Style
Rectangle
Features
Ghost Resistant, Square Corner; Magnetic
For Use
Meeting, Training Room, Room, Office
Orientation
Horizontal/Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.