This item is Discontinued.

Bi-Silque 36 x 48 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White MA05759214

36 x 48 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (Discontinued)

  • Mfr # MA05759214
  • Zoro # G909926361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA05759214
Zoro #
G909926361
UPC #
560375011648
Country of Origin
China

Dimensions

Height
36 in
Width
48 in
Board Thickness
0.50"
Board Width
48" (4 ft)
Board Height
36" (3 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Frame Color
Aluminum
Board Style
Rectangle
Series
Ayda
Corner Shape
Rectangle
Board Material
Steel
For Use
Training Room
Color
White
Assembly
Assembled
Features
Magnetic, Pen Tray
Application
Classroom, Office, Meeting, Training Room
Orientation
Horizontal/Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.