
BOARD, MELAMINE, 1.5'X2', AL
Mfr # MA0212170MV
Zoro # G510771411
product price: $36.15
/eaKey Features
Board Color
White
Board Frame Material
Aluminum
Features
Easy to Clean
Corner Shape
Rectangle
Board Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA0212170MV
Zoro #
G510771411
UPC #
560375011006
Country of Origin
Portugal
Dimensions
Board Width
24in (2 ft)
Board Height
18in (1.5 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Features
Easy to Clean
Corner Shape
Rectangle
Board Material
Melamine
Description
Melamine surface dry erase board is designed for occasional use and excellent value. Sturdy anodized aluminum frame includes a snap-on pen tray. Vertical or horizontal mounting is easy with the four-corner system. Board Type: Dry Erase; Board Width: 18in; Board Height: 24in; Board Depth: 0.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.